Beli sepatu bola di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camozzi Manual Valve Series 4
    Mulai

    Rp1.699.900

    Camozzi Manual Valve Series 4
    atribut:
    • Material: Aluminium body, stainless steel spool, brass poppet, NBR seals
    • Function: Series 1, 3 and 4: 3/2 - 5/2 - 5/3 ways CC CO, Series VMS: 3/2-way
    • Ambient Temperature (°C): 0 to 60
    • Medium Temperature (°C): 0 to 50
    • Operating Pressure (bar): -0.9 - 10
    • Flow (nl/minute): 1250
    • Construction: Series 3 and 4: spool-type, Series 1: poppet-type, Series VMS: slide
    • Fluid: Filtered air, without lubrication., If lubricated air is used, it is recommended to use ISO VG32 oil. Once applied the lubrication should never be interrupted.
    • Ports: Series 1, 3 and 4: G1/8, G1/4, Series VMS: M5, G1/8, G1/4, G3/8, G1/2, G3/4
  2. Astor Wafer Roll
    Rating:
    100% of 100
    (4)
    Mulai

    Rp269.900

    Astor Wafer Roll
    Deskripsi:
    ASTOR Wafer [40 g] merupakan Wafer roll cokelat satuan yang bertekstur yang unik dengan kombinasi sensasional antara wafer renyah dan cokelat yang banyak. Isi bersih 40 gram.
    atribut:
    • Packaging: Box
  3. BANDO V-Belt SPA Type (Van Belt)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    BANDO V-Belt SPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 12.5
  4. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  5. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  6. Meval Senter LED Hi-Power + 10 Bright LED
    Mulai

    Rp169.900

    Meval Senter LED Hi-Power + 10 Bright LED
    atribut:
    • Power (W): 3
    • Current (mAh): 1600
  7. monotaro Pvc Ball Valve Socket Type (Katup)
    Mulai

    Rp429.900

    monotaro Pvc Ball Valve Socket Type (Katup)
    Deskripsi:
    Produk ini juga sering disebut dengan katup
    atribut:
    • Use pressure: 0.98MPa below
    • Material: PVC
    • Material (Seal): EPDM
    • Type: socket
  8. Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)
    Mulai

    Rp3.499.900

    Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)
    Deskripsi:
    LATTYseal U 1212SINGLE UNBALANCED MECHANICAL SEALConceptually similar to LATTYseal U 1000 but fitted with silicon carbide faces, LATTYseal U 1212 is particularly suitable for the pumping of light slurry fluids. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.
    atribut:
    • Pressure (bar): 0 to 10
    • Temperature (°C): -20 to 180
    • Speed (m/s): 10
    • Fluids: All corrosive, non-abrasive and non- clogging fluids.
    • Friction Faces: Supplied with friction faces made of pure silicon carbide (U6) and a kit of ethylene-propylene (E) O-rings
    • Approvals: On request: FDA, CE 1935/2004
  9. ZSA Paper Shredder
    Mulai

    Rp1.199.900

  10. Maspion Kursi Makan Royal
    Mulai

    Rp239.900

    Maspion Kursi Makan Royal
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Product Size(mm): 470x425x850
  11. HONEYWELL SALISBURY Arc Flash & Flame-Resistant Face Shield & Hood
    Mulai

    Rp2.599.900

    HONEYWELL SALISBURY Arc Flash & Flame-Resistant Face Shield & Hood
    Deskripsi:
    These arc flash face shield accessories are used with arc flash-resistant face shields or replace worn or damaged parts to keep face shields in good working order.
    atribut:
    • UNSPSC: 39111702
    • Color: Black/Orange
    • Face Shield Component: Flashlight Kit
    • Features: Task Light of 35 Lumens; Uses 2 AAA Batteries to Provide 14-15 Hours of High Brightness
  12. Jinru High Voltage Fiberglass Insulating Rescue Hook
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Jinru High Voltage Fiberglass Insulating Rescue Hook
    Deskripsi:
    The Rescue Hook to assist in the removal of an injured worker from a hazardous area (near electrical gear, vaults, confined spaces etc).
    atribut:
    • Length (m): 2
    • Material: Fiberglass
    • Section: Double Section
    • Voltage (kV): 35
  13. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
  14. JHT Alat Pembuka Botol Wine
    Mulai

    Rp30.900

    JHT Alat Pembuka Botol Wine
    Deskripsi:
    2 posisi untuk mengungkit kayu penutup botol wine.Pisau kecil berfungsi untuk membuka berbagai macam makanan atau minuman.Berkualitas sehingga awet dan tahan lama.Apakah Anda menyukai minuman anggur dan ingin memudahkan cara membukanya?Atau Anda sering kesulitan membuka botol dengan cara tradisional?Jangan khawatir, JHT Wine & Bottle Opener hadir untuk mempermudah hidup Anda!Dengan JHT Wine & Bottle Opener, membuka botol dan wine akan menjadi lebih mudah dan menyenangkan.Terbuat dari bahan berkualitas tinggi, JHT Wine & Bottle Opener sangat tahan lama dan aman untuk digunakan.Desainnya yang elegan juga akan menambah kesan mewah saat Anda membuka botol dan wine.JHT Wine & Bottle Opener dilengkapi dengan pengaman pada mata pisau yang dapat membuka segel pada botol dengan mudah dan aman.Pegangan yang ergonomis juga membuat JHT Wine & Bottle Opener nyaman digunakan dan mudah dipegang.Dengan ukuran yang kecil dan ringan, JHT Wine & Bottle Opener mudah dibawa ke mana saja dan dapat disimpan dengan mudah di dalam tas atau saku.Dapatkan JHT Wine & Bottle Opener sekarang dan nikmati kemudahan membuka botol dan wine kapan saja dan di mana saja.
    atribut:
    • Material: Stainless
    • Dimensions (mm): 130x15x25
    • Packaging Dimensions (cm): 18x5x3
  15. BANDO V-Belt SPB Type (Van Belt)
    48%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp139.900

    BANDO V-Belt SPB Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 16
    • Angle (°): 40
    • Min Diameter Pulley (mm): 140
Daftar Harga sepatu bola Terbaru November 2026
Camozzi Manual Valve Series 4Rp1.699.900
Astor Wafer RollRp269.900
BANDO V-Belt SPA Type (Van Belt)Rp34.900
monotaro Air needle scaler (Pengupas Pneumatik)Rp1.299.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
Meval Senter LED Hi-Power + 10 Bright LEDRp169.900
monotaro Pvc Ball Valve Socket Type (Katup)Rp429.900
Latty Sil Mekanikal U 1212 R U6U6V4-E1 (ID)Rp3.499.900
ZSA Paper ShredderRp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)